BRADY Printer (Printer Label)

Sebelum PPN:
Rp109.999.900
Spesifikasi
Automatic Label SetupYes
Barcode CapableYes
Battery IncludedYes
ColorBlue; Gray
Color Printing CapabilitySingle Color
Continuous & Die-Cut Materials SupportedBulk; Continuous; Custom; Die-Cut
DisplayColor LCD Touchscreen
For use withLabeling Boards Pre- and Post-Process, Packaging and Electronically Sensitive Equipment
Included SoftwareLabel Creation Software
Includes177738 T-20 Wrench; BWS-PWIDS-EM Brady Workstation Product and Wire ID Software Suite; i7500 Printer 300dpi; Power Cord (US Plug); QuickStart Guide; Serrated Tear Bar (Installed); USB Cable
Input MethodTouchscreen
Label Core Size (inch)3
Label Formats SupportedContinuous Roll
Maximum Label Width (inch)4-1/4
Maximum Labels/Day7000
Maximum Print Speed (inch/s)12
Maximum Printed Label Length (inch)60
Maximum Printed Label Width (inch)4-1/8
Minimum Label Length (inch)1/8
Mode of OperationPC Connected; Standalone
Operating SystemWindows 10; Windows 11; Windows 8.1; Windows Server 2012; Windows Server 2012 R2; Windows Server 2016
Overall Height (inch)14-5/8
Overall Length (inch)20-7/8
Overall Width (inch)11-1/2
Power SourceAC Power
Print Preview FeatureYes
Print TypeDirect Thermal; Thermal-Transfer
Printer ConnectivityBluetooth; Ethernet; USB; WiFi
Printer Seriesi7500
Printer Weight (lbs)40
Printhead Resolution (dpi)300 dpi
Printing Software CompatibilityLabel Creation Software
Product TypeIndustrial Label Printer
Ribbon Core Size (inch)3
Ribbon/Label Cartridge Series Compatibility2FR-; 2HT-; 2HX-; 2LSZH-; 3FR-; 3HT-; 3PS-; APL-; DR-; DT-; FR-; HCM-; HSNX-; HT-; HX-; i75-; LSZH-; PS-; THT-; THTC-; THTCLP-; THTCLT; THTEL-; THTEP-; THTFP-; THTFT-; THTHD-; THTPNP-; THTRDS-; THTRO-; THTTL-; XTHT-
StandardsRoHS 2011/65/EU; RoHS 2015/863
UNSPSC31160000
Voltage (V)100; 240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These desktop label printers have a keyboard or keypad for entering information. They don't require a connection to a computer to print labels.

Ulasan Produk

Tidak ada ulasan