JOHNSON CONTROLS Power Module

Sebelum PPN:
Rp2.999.900
Spesifikasi
ApplicationCommercial, Furnaces and Heating Units, HVAC
Furnace Control FunctionsHeat
Input Voltage (V)110/120 AC, 220/240 AC
ItemPower Module
Maximum Operating Temperature (°F)150
Maximum Relative Humidity (%)95
Minimum Operating Temperature (°F)-40
Overall Depth (inch)2 3/8
Overall Height (inch)5
Overall Width (inch)2 3/8
Product TypePower Module
StandardscULus Listed, CAN/CSA-E60730-1, File E27734, Canadian ICES-003, Class B limits, FCC Compliant to CFR47, Part 15, Subpart B, Class B, UL 60730-1, File E27734
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Universal non-integrated furnace controls connect to various OEM furnaces and control their ignition systems. They require additional wiring to install than OEM boards but can connect to more than one type or brand of furnace. This makes them ideal for technicians working with various furnace systems and brands.

Ulasan Produk

Tidak ada ulasan