Chicago Pneumatic Air Impact Wrench (Kunci Sok Angin)

Sebelum PPN:
Rp109.999.900 - Rp129.999.900
Spesifikasi
Air Pressure (psi)90
Air inlet (inch)1/2 NPT
Breakaway Torque (ft-lbs)2,800
Drive Size (inch)1 Square
Drive TypeStandard
Duty RatingIndustrial Duty
Exhaust LocationRear
Explosive Environment RatedNo
Extended Anvil Length (inch)1
Free Speed (rpm)3,500
Handle MaterialComposite
Housing MaterialAluminum
Impacts Per Minute1,020
IncludesSide Handle
Maximum Air Pressure (psi)91
Minimum Air Pressure (psi)90
Minimum Hose Size (inch)1/2
Number of Speed Settings1
Power SourceAir Powered
Power to Weight RatioNot Applicable
Retainer TypeThrough Hole
Tool StyleFull-Size
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pistol-grip air-powered impact wrenches have a square drive and a standard anvil length. They are full-size impact wrenches with high torque output. The pistol grip has a trigger that is pressed to activate the wrench. Pistol grips provide ergonomic handling when working on vertical surfaces from the user's waist to chest, horizontal surfaces at mid-thigh or lower, and horizontal surfaces directly overhead.

Ulasan Produk

Tidak ada ulasan