PASS SEYMOUR Pigtail Connector

Sebelum PPN:
Rp55.900
Spesifikasi
ApplicationCommercial
ColorWhite
Conductor TypeTHHN
Connector TypePigtail
Current Rating (A)15/20
For use withPlugTail Receptacles Only
Housing MaterialPolycarbonate
Lead Length (inch)6
Maximum Operating Temperature (°C)66
Minimum Operating Temperature (°C)-35
Module TypeReceptacle
Number of Poles2
Number of wires3
StandardsCSA C22.2 No. 144; CSA C22.2 No. 42; cULus Listed File Number E42190 and E140596; Federal Specification WC596; NEMA WD-1 and WD-6; UL 498; UL 943
UNSPSC31160000
Voltage Rating (V)125 AC
Wire Connection TypesSnap-In Module
Wire Size (AWG)12
Wire TypeStranded

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These snap-in wiring modules install in receptacles with modular terminations.

Ulasan Produk

Tidak ada ulasan