Sensorex Insertion Assembly pH CPVC BNC Flat Tip (Rakitan Sensor pH)

Sebelum PPN:
Rp25.999.900
Spesifikasi
AmplifierCan be used with PHAMP-1
Body MaterialCPVC
Cable Length (ft)10
ConnectorBNC
ElectrolyteHigh Temperature
ItemS6800
JunctionDouble
Maximum Pressure (psig)100
Measurement range (pH)0 - 14
Operating Temperature Range (°C)0 to 80
Recommended UseDirty applications, Industrial, Wastewater
ReferenceAg/AgCl
Shelf Life (month)6
Testing ParameterpH
Tip ShapeFlat
TypepH Insertion Assembly
UNSPSC41115604
pH Range0 - 14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
pH/ion selective electrodes take multiple readings simultaneously to measure pH level and ion activity for environmental testing.

Ulasan Produk

Tidak ada ulasan