Wesco Panel/Windowith Door Holder for Hand Trucks

Sebelum PPN:
Rp109.999.900
Spesifikasi
ColorBlack
FeaturesWindow/Door Holder
ItemPanel/Window/Door Holder for Hand Trucks
Load Capacity (lbs)285
MaterialAluminum
Overall Depth (inch)80
Overall Height (inch)48
Overall Length (inch)24
Overall Width (inch)49
UNSPSC24101504

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hand truck handle and frame attachments are used to replace old or damaged handles or frame parts on compatible hand trucks. They can be used to swap out handles or frame parts with matching parts, or they can be used to replace the handles or frame parts with an upgraded version to boost the trucks' performance in certain tasks.

Ulasan Produk

Tidak ada ulasan