Graco Paint Sprayer

Sebelum PPN:
Rp56.999.900 - Rp86.999.900
Spesifikasi
Body MaterialAluminum; Stainless Steel
Compatible Container Size (gal)1; 5
Compatible Hose Length - Maximum (ft)50
Flow Rate - Maximum (gpm)0.5
Hose Length Included (ft)50
Operating Fluid Pressure - Maximum (psi)3300
Operating Voltage (V)120 AC
Power SourceElectric
Spray PatternHorizontal; Vertical
Spray TechnologyAirless
Spray Tip Number517
Tip Size Included (inch)0.017
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Airless paint sprayers have a pump that pressurizes the paint and converts it to a fine, atomized spray. They do not use compressed air and do not require an air compressor to function. These powerful sprayers dispense paint at higher pressures and at faster rates than other spray technologies. They can handle thicker paints and coatings and produce less overspray than conventional spray guns.

Ulasan Produk

Tidak ada ulasan