MAXXIMA Oval Combination Light

Sebelum PPN:
Rp1.099.900
Spesifikasi
Compatible Electrical Connection Grainger Part Number4-Pin Dryfit
Compatible Electrical Connection Manufacturer Model Number4-Pin Dryfit
Current (mA)10 (Tail); 180 (Stop); 250 (B/U)
Electrical ConnectionConnector
Housing MaterialPlastic
IP RatingIP67
IncludesMating 4-Pin Pigtail
Includes Electrical ConnectionElectrical Connection Included
Installation TypePermanent
Lens ColorRed
Lens MaterialAcrylic
Light TypeStop, Turn, and Tail Combination Light
Lighting TechnologyLED
Mount StyleRecessed
Mount TypeGrommet
Number of Bulbs14
Operating Voltage (V)12.8 DC
Overall Depth (inch)1-3/8
Overall Height (inch)2-5/16
Overall Width (inch)6-1/2
ShapeOval
StandardsSAE J2040; SAE J2261; SAE J593
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These combination stop, turn, and tail lights include the brake lights, turn signal lights, and standard tail lights in one unit. These combination lights replace damaged or nonfunctioning lights.

Ulasan Produk

Tidak ada ulasan