APACHE INC. Oil-Resistant Multi-Ply Conveyor Belt

Sebelum PPN:
Rp219.900 - Rp1.799.900
Spesifikasi
Application#7 Alligator Lace, #RS125 Staple, #UX1 Clipper
Belt Ply2
Belt PropertiesOil Resistant
Belt Thickness (inch)7/64
Bottom SurfaceBare
ColorBlack
Conveyor Belt MaterialRMV
For Lacing TypeAlligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing
For Minimum Pulley Diameter (inch)2
ItemOil-Resistant Multi-Ply Conveyor Belt
Maximum Working Tension (piw)100
Ordering InstructionsCut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15)
Overall Length (ft)Cut to Length (15 Minimum)
Top SurfaceSmooth
UNSPSC24101715

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oil-resistant multi-ply conveyor belting is made from materials that resist absorbing oils from the surrounding environment and the items on the conveyor belt. This reduces how often the belting will need to be replaced when used in manufacturing facilities and similar applications where it will be exposed to oil. Cut-to-length belting is ordered by the foot, and the smallest size that can be ordered is 15 ft.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait