PORTALS PLUS Neoprene Roof Vent Pipe Boot

Sebelum PPN:
Rp4.399.900 - Rp5.899.900
Spesifikasi
ApplicationPipe Vents
Base MaterialNeoprene
Base shapeRound
For Number of Pipes1
For Roof TypeFlat
Material - CollarNeoprene
Maximum Ambient Temperature (°F)270
Minimum Temperature (°F)-60
Top OpeningOpen
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Round-base boots help protect circular openings in a roof from rain, snow, and other weather. They come in various configurations depending on the number and size of the pipes, the roof's pitch, and more.

Ulasan Produk

Tidak ada ulasan