SUMNER Mul-T-Square

Sebelum PPN:
Rp3.599.900 - Rp4.099.900
Spesifikasi
Base LengthNot Applicable
Base MaterialAluminum
Base WidthNot Applicable
Blade MaterialAluminum
Blade Width (inch)9
CoatingAnti-Rust
Edge StyleSquare
FeaturesMeasures Up To 8 in Flanges And 14 in Fittings, Measures 45 Degrees And 90 Degrees Angles
FinishUnfinished
Graduation ColorBrown
Graduation Mark StylePrinted
Graduation Marks (Base)1 mm, 1/8 in
Graduation Marks (Blade)1 mm, 1/8 in
IncludesBlade, Handle
ItemMul-T-Square
Numeric MarksInches, Millimeters
Specialized ScalesNot Applicable
Square ColorSilver
Square TypeMul-T-Square
Squareness ToleranceNot Applicable
Straightness ToleranceNot Applicable
System of MeasurementSAE
Thickness (inch)1.38
UNSPSC27111803

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan