LEESON Motor Torque

Sebelum PPN:
Rp25.999.900
Spesifikasi
Efficiency44.8%
FeaturesPrecision Machined Aluminum Gear Housing
Full Load Current (A)1.3
Gear Ratio10:1
Housing MaterialAluminum
Input Horsepower (HP)1/4
Keyway Depth (inch)3/16
Keyway Length (inch)1-1/4
Keyway TypeSquare
Keyway Width (inch)3/16
Length Less Shaft (inch)12.63
LubricationSemi-Fluid Grease
Maximum Ambient Temperature (°C)40
Maximum Output Speed (rpm)250
Maximum Torque (in-lb)50
Motor Duty ClassContinuous
Motor EnclosureTotally Enclosed Nonventilated
Motor Insulation ClassH
Motor TypeGearmotor
Mount Hole Center to Center Length (inch)3
Mount TypeSpecial
Nameplate Speed (rpm)250
Operating Voltage (V)180 DC
Output Shaft Diameter (inch)5/8
Output Shaft Length (inch)1-13/16
Output Shaft TypeKeyed
Overall Height (inch)6.61
Overall Length (inch)12.64
Overall Width (inch)4
Overhung Load Capacity (lb)235
RotationCW/CCW
Service Factor1
Shaft OrientationRight Angle
StandardsCE Certified; CSA Certified; UL Recognized
Thermal ProtectionNone
UNSPSC26101612

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan