PEERLESS Monitor Arm Up to

Sebelum PPN:
Rp6.399.900
Spesifikasi
ColorBlack
Compatible Diagonal Screen Size Max. (inch)29
FeaturesArticulating Arm, Bushings at All Pivot Points
FinishGloss
ItemMonitor Arm
MaterialAluminum
Maximum Downward Tilt Angle (°)90
Maximum Swivel Angle (°)180
Maximum Upward Tilt Angle (°)45
Overall Depth (inch)4
Overall Height (inch)12 5/8
Overall Load Capacity (lbs)17.8
Overall Width (inch)3 5/8
Product TypeMonitor Arm
StandardsRoHS Compliant
UNSPSC45111802
VESA Pattern100x100, 75x75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Full-motion mounts hold and adjust compatible televisions for optimum visibility, often for large groups of viewers in restaurants, bars, and lobbies. These mounts allow televisions to swivel, rotate, or tilt up and down for enhanced viewing.

Ulasan Produk

Tidak ada ulasan