PBC LINEAR Miniature Profile Guide

Sebelum PPN:
Rp3.099.900
Spesifikasi
For use withMini-Rail Carriages
Maximum Operating Temperature (°F)400
Minimum Operating Temperature (°F)-400
Mounting Hole Center to Center (mm)15
Mounting Hole from Shaft End (mm)8
Nominal Rail Size7
Number of Rail Holes30
Overall Height (mm)6.1
Overall Length (mm)500
Overall Width (mm)7
Rail FinishCeramic Coated
Rail MaterialAluminum
Size7
TypeProfile
UNSPSC23153030

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PBC Linear Mini-Rail linear guide rails add stability, reduce weight, and dampen noise in applications like medical devices, packaging equipment, and semiconductor wafer production. They have side rails that Mini-Rail carriage systems ride on. This allows them to operate without any moving parts or risk of catastrophic failures like those that can occur with ball and roller systems.

Ulasan Produk

Tidak ada ulasan