SOUTHWIRE Mini Split Cable

Sebelum PPN:
Rp3.799.900 - Rp18.999.900
Spesifikasi
Conductor DesignStranded
Conductor Insulation ColorBlack; Green; Red; White
Conductor Insulation MaterialPVC
Conductor MaterialCopper
Fire Resistance RatingNot Rated
Jacket ColorBlack
Jacket MaterialPVC
Maximum Voltage Rating (V)600
Number of Conductors4
Number of PairsZero
Number of Strands7
Resistance PropertiesUV Resistant
SeriesEZ-IN Mini-Split Cable
ShieldedUnshielded
StandardsA-A59544; Article 330; ASTM B3; ASTM B8; IEEE 1202 FT4; J-C-30B; NEC; NFPA 70; RoHS-3; UL 1569; UL 1685 FT; UL 83; UL Listed
Temperature Rating - Maximum Dry (°F)194
Temperature Rating - Maximum Wet (°F)167
Trade DesignationTFN; THHN; THWN
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose mini-split cables supply power, data, and control signals between outdoor compressors and indoor evaporator units in mini-split HVAC systems. They are not fire-rated and do not feature any fire-retardant properties or materials.

Ulasan Produk

Tidak ada ulasan