DE-STA-CO Mini Power Slide

Sebelum PPN:
Rp28.999.900 - Rp45.999.900
Spesifikasi
ItemMini Power Slide
Maximum Operating Pressure (psi)100
Maximum Operating Temperature (°F)180
Minimum Operating Pressure (psi)20
Minimum Operating Temperature (°F)-30
Seal MaterialBuna-N
SeriesMPS
UNSPSC23153030

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pneumatic linear ball rail slides feature two-position sensing with hall effect sensors and preloaded roller bearings that yield highly repeatable accuracy. They have adjustable hard stops for extending or retracting the slides.

Ulasan Produk

Tidak ada ulasan