Sharp Microwave Professional SS

Sebelum PPN:
Rp47.999.900
Spesifikasi
1-Touch SettingsYes
Appliance ColorSilver
Convection CookingNo
Energy Star CompliantNo
Features4-Stage Programming, Auto Voltage Sensor, Double/Triple Quantity Pads, Interior Exhaust Fan, Manual and Memory Programming, Self-Diagnostics
ItemProfessional Microwave
Microwave StyleCountertop
Microwave TurntableNo
Oven Capacity (ft³)0.75
Overall Depth (inch)22 5/8
Overall Height (inch)13 3/4
Overall Width (inch)17 5/8
Plug Type5-20R
Power Cooking (W)1200
Power Levels11
StandardsUL Listed
UNSPSC48101516
Voltage (V)120 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan