HANKISON Membrane Air Dryer

Sebelum PPN:
Rp52.999.900 - Rp63.999.900
Spesifikasi
Air Inlet TypeNPT
Body MaterialAluminum
Dew Point Temperature (°F)40
Drain TypeAutomatic
Filter Element Life (month)6
Filter IncludedGrade 5 Coalescing
Filter TypeCoalescing
Filtered SubstanceOil, Water
FinishPowder Coated
Housing MaterialAluminum
IncludesAuto Drain, Oil Removal Prefilter
Iso Class2, 3, 4, 5, 6
ItemMembrane Air Dryer
Maximum Ambient Temperature (°F)150
Maximum Operating Pressure (psi)200
Maximum Operating Temperature (°F)150
Number of Air Inlets1
Number of Air Outlets1
SeriesHMM
StandardsISO 7183
UNSPSC40161507

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These membrane dryers use more air flow (cfm) than other dryers and are suitable for use in compressed air system applications where a power source is not available.

Ulasan Produk

Tidak ada ulasan