DIAMABRUSH Mastic Abrasive Pad

Sebelum PPN:
Rp9.199.900 - Rp15.999.900
Spesifikasi
Abrasive Grit25
ApplicationCoating Removal
Blade Length (inch)1 1/2
Compatible Tool TypeRotary Automatic Scrubber, Single Disc Flooring Machine
ItemMastic Abrasive Pad
Material ApplicationConcrete
Maximum Speed (rpm)600
Number of Pieces1
Product TypeCoating Removal Pad
UNSPSC31191505
Wet or Dry UseDry/Wet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Concrete coating removal abrasives grind through adhesives, mastics, thinsets, and thin-mil epoxies to prepare concrete floors for recoating. Their blades scrape off gummy coatings without need of harsh chemicals.

Ulasan Produk

Tidak ada ulasan