PNEUMADYNE INC Manual Air Control Valve Toggle Aluminum

Sebelum PPN:
Rp1.099.900
Spesifikasi
Body MaterialAluminum / Brass
CFM22.1 @ 75 PSI
Coefficient of Volume0.29
Connection TypeFNPT
Handle TypeDetented Toggle
ItemToggle Valve
Maximum Pressure (psi)125
Overall Length (inch)2.43
Pipe Size1/8
Seal MaterialBuna-N
Seat MaterialBuna-N
Stem MaterialBrass
Temperature Range (°F)-20 to 160
UNSPSC40141638
Valve ConfigurationNormally Closed
Valve Design3-Way

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pneumadyne 11 series manual air control valves are manually operated for precision use. They offer easy connection via push-in connections and have swivel output ports for flexibility. Their nickel-plated finish supports corrosion resistance, and knurled or acetal control knobs supply simplified actuation.

Ulasan Produk

Tidak ada ulasan