SALSBURY INDUSTRIES Mail Chest

Sebelum PPN:
Rp15.999.900
Spesifikasi
Box MaterialAluminum
ColorBlack
Depth (inch)23
Door MaterialAluminum
FinishPowder Coated
For use with3YNY2 or 3YNY6
Height (inch)17 1/4
Includes(2) Keys, Lock
ItemMail Chest
LoadingFront
MountingPedestal
StandardsUSPS
UNSPSC24112407
Width (inch)14 3/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mailboxes for packages have one large compartment for receiving goods and packages that will not fit in a standard mailbox. These mailboxes are also referred to as courier boxes or parcel lockers.

Ulasan Produk

Tidak ada ulasan