NEW AGE INDUSTRIAL Low Prof Dunnage Rack (Rak Lantai / Rak Barang)

Sebelum PPN:
Rp8.599.900
Spesifikasi
ColorSilver
FinishNatural
IncludesAluminum Cap Feet
ItemDunnage Rack
MaterialAluminum
Method of ConstructionWelded
Overall Height (inch)12
Overall Width (inch)60
Rack Top StyleBar
StandardsNSF
UNSPSC24102004

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminum dunnage racks are lightweight and will not rust when used in wet environments or areas where the racks will be washed down often. The racks have a slatted deck with gaps that allow liquids to drain away from the racks and let air circulate through the racks for ventilation. All parts of the racks are welded together for strength. They provide a smooth surface that will not snag bags or leave indentations on products.

Ulasan Produk

Tidak ada ulasan