TAPCO LED Stop Sign Stop Aluminum

Sebelum PPN:
Rp79.999.900
Spesifikasi
ADA CompliantNo
Background ColorRed
Basic Power SourceSolar
Battery Capacity (AH)14
Battery TypeNiMH
Includes BatteryYes
Includes Sign PostNo
Includes Solar PanelYes
ItemLED Stop Sign
LED Display ColorRed
LED Life Expectancy (hour)100000
LED Power (W)1
LED Sign TypeFlashing Traffic Control Sign
MUTCD CodeR1-1
MUTCD Compliant SignYes
MUTCD Sign DescriptionStop
Number of Batteries1
Number of Sides1
Protective CoatingClear Film Laminate
Retroreflective GradeDiamond Grade
Sign Header Text ColorWhite
Sign Height (inch)41
Sign LegendStop
Sign Legend StyleText
Sign MaterialAluminum
Sign Width (inch)48
Solar Panel Power (W)13
Solar Panel TypePanel
State Specific SignNo
Thickness (inch)0.08
UNSPSC55121710

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan