TAPCO LED Radar Speed Sign Aluminum

Sebelum PPN:
Rp289.999.900
Spesifikasi
ADA CompliantNo
Activation MethodVehicle Identification
Background ColorWhite
Basic Power SourceSolar
Battery Capacity (AH)15.0, 3.0
Battery TypeLithium-Ion Phosphate
Includes BatteryYes
Includes Sign PostNo
Includes Solar PanelYes
ItemLED Radar Speed Display Sign
LED Display ColorAmber
LED Life Expectancy (hour)100,000
LED Message TypeSpeed
LED Sign TypeSpeed Monitor Sign
MUTCD Compliant SignYes
Number of Batteries3
Number of Sides1
Retroreflective GradeHigh Intensity Prismatic (HIP)
Scheduling Capabilities24/365 Scheduling, Day/Night (Light Sensing)
SeriesSafe Pace 450
Sign Header Text ColorAmber
Sign Height (inch)36
Sign LegendYour Speed/Speed Limit
Sign Legend StyleText
Sign MaterialAluminum, Polycarbonate
Sign Width (inch)28
Solar Panel Dimensions (inch)27 x 25
Solar Panel Power (W)50
State Specific SignNo
Thickness (inch)0.08
UNSPSC55121710

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan