WINTERS Industrial Vacuum Gauge (Alat Ukur Ketebalan)

Sebelum PPN:
Rp859.900
Spesifikasi
Accuracy (%)+/-1.0
Accuracy GradeASME B40.100 Grade 1A
Accuracy ScaleFull Scale
Ambient Operating Temperature Range (°F)-40 to 200
ApplicationCommercial, Refrigeration, HVAC/R, Plumbing
Bezel MaterialBrass
Blowout Safety BackNo
Case ColorBlack
Dial ColorWhite
Dry Dampening FeatureNone
Field FillableNo
Gauge Case LiquidNone
Gauge Case MaterialAluminum
IP/NEMA RatingIP52
ItemIndustrial Vacuum Gauge
Lens MaterialGlass
Liquid-Filled CaseNo
Nominal Dial Size (inch)4 1/2
Panel MountableNo
Pressure Gauge TypeHVAC Dial Pressure Gauge
Primary Pressure Range30 to 0
Primary Scale Unitsin Hg
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size (inch)1/4
Process Connection TypeNPT
Sensor MaterialPhosphor Bronze
SeriesP1S 100
Socket MaterialBrass
UNSPSC41112406
Vibration ResistanceNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard-accuracy dial pressure HVAC and boiler gauges are commonly used in commercial HVAC applications to monitor system pressure. They are a good option for steam, hot water, and chilled water pumping systems in HVAC applications.

Ulasan Produk

Tidak ada ulasan