FEDERAL SIGNAL Industrial Speaker 5 Channel Aluminum

Sebelum PPN:
Rp17.999.900
Spesifikasi
Compatible Grainger Part NumberNot Applicable
Compatible Input Voltage (V)25, 70
Dispersion - Conical (°)60
Dispersion - HorizontalNot Applicable
Dispersion - VerticalNot Applicable
Driver Configuration1-Way
Enclosure StyleHorn
For Hazardous LocationNot Applicable
For LocationIndoor, Outdoor
Frequency Response - Maximum (Hz)4000
Frequency Response - Minimum (Hz)400
Housing ColorGray
Housing MaterialAluminum
IP RatingNot Applicable
Impedance (ohm)8
IncludesNot Applicable
Includes TransformerTransformer Included
ItemIndustrial Speaker
Mounting StyleNot Applicable
Number of Channels5
Output Wattage (W)15
Output Wattage - PeakNot Applicable
Overall Depth (inch)8 19/100
Overall Height (inch)12 1/4
Overall Width (inch)8
Power StylePowered
Power VoltageNot Applicable
Sensitivity (dBA)120
StandardscUL Listed, UL Listed
Transformer Tap (W)15 @ 25V
UNSPSC52161512

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Horn speakers are highly efficient speakers capable of reproducing mid-range and high-range sound while using less power and taking up less space than conventional speaker designs.

Ulasan Produk

Tidak ada ulasan