STARRETT Individual Radius Gauge

Sebelum PPN:
Rp779.900
Spesifikasi
Accuracy (inch)+/- 0.002
ConfigurationRadii
Dimension TypeAngle
Included Sizes (inch)0.01
Maximum Measurement (inch)1/2
Minimum Measurement (inch)1/64
Number of Leaves1
Set StyleIndividual Gauge
Size (inch)2.2 x 0.49 x 2.0
UNSPSC41111617

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Radius gauges verify the size of a radius or fillet, whether confirming a known radius or determining an unknown one. They can be used as a stencil on a workpiece with a scriber and layout die to mark a radius that needs to be cut. These gauges replace damaged, worn, or lost gauges in a loose set or for one specific measurement task.

Ulasan Produk

Tidak ada ulasan