DURAC Hydrometer Baume Range (Hidrometer)

Sebelum PPN:
Rp709.900
Spesifikasi
Accuracy (°)+/-0.1
Hydrometer Solution Temperature (°C)15
Hydrometer Solution Temperature (°F)60
ItemHydrometer
Length (mm)300
Range (°)19/31
ScaleBaume
Scale Divisions0.1 °
StandardsNIST
Temperature Range (°F)60 to 60
UNSPSC41113024

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Specific gravity hydrometers measure the density of liquids and are often used to indicate sugar or alcohol concentrations. Sometimes called Baume hydrometers, they have two scales: one to measure liquids heavier than water and one to measure liquids lighter than water. The scales are marked in degrees Baume (°Be) for conversion to specific gravity.

Ulasan Produk

Tidak ada ulasan