FOUR E S SCIENTIFIC Hot Plate Stirrer Ceramic

Sebelum PPN:
Rp10.999.900
Spesifikasi
Display TypeDigital
Hot Plate TypeHot Plate Stirrer
Hot Surface WarningYes
IncludesOn/Off Switch
Includes TimerYes
Load Capacity (L)20
Minimum Speed (rpm)50
Number of Positions6
Operating Temperature - Maximum (°C)325
Operating Temperature - Minimum (°C)50
Overall Length (inch)6-1/2
Overall Width (inch)6-1/2
Plate Coating/FinishCeramic
Plate Diameter (inch)5
Plate MaterialCeramic Coated Aluminum
Plate ShapeRound
Plate Size (L x W) (inch)5
Plate Width (inch)5
Product TypeHot Plate Stirrer
Resistance PropertiesChemical Resistant; Corrosion Resistant; Heat Resistant
Size (LxW) (inch)6-1/2 x 6-1/2
Stirring Speed Range (rpm)50 to 1,500
Temperature Range (°C)50 to 325
UNSPSC31160000
Voltage (V)24
Wattage (W)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multiposition hot plate stirrers process one or more vessels simultaneously to ensure consistent processing when performing high-precision testing. Hot plate stirrers heat, mix, or heat and mix solutions simultaneously. They save workbench space over individual lab stirrers and hot plates. Stirring heated contents ensures heat is more evenly distributed and can help prevent scorching.

Ulasan Produk

Tidak ada ulasan