CORTECH Hinged Lid for Flame-Retardant Easy-Drain Dual-Handle Cube s

Sebelum PPN:
Rp9.099.900
Spesifikasi
ClosureResting Lid
Container/Lid MaterialHDPE
FeaturesFlame Retardant
Fits Truck Size (Cu.-Yd.)0.7
Fits Truck Size (ft³)18.7
For Truck TypeCube Trucks
ItemHinged Lid for Flame-Retardant Easy-Drain Dual-Handle Cube Trucks
Overall Height (inch)6
Overall Length (inch)53
Overall Width (inch)30
StandardsPasses Cal 133
UNSPSC24101504

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hinged lids fit on top of flame-retardant easy-drain dual-handle cube trucks and allow the contents of the trucks to be accessed without having to remove the lids completely. They are made from fire-retardant materials that pass CAL 133 standards for furniture used in public spaces such as government buildings, correctional facilities, and behavioral and mental health institutions. The lids are compatible with specific models of cube trucks.

Ulasan Produk

Tidak ada ulasan