SECURITRON Header Extension Bracket Glass Door

Sebelum PPN:
Rp2.699.900
Spesifikasi
Compatible Grainger Part Number5KZU9, 5KZV7
Compatible Manufacturer Model NumberM32, M62
ItemHeader Extension Bracket
MaterialAluminum
Overall Length (inch)8
Overall Width (inch)3
Product TypeHeader Extension Bracket
UNSPSC46171503

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hinges are suitable for doors and cabinets mounted in different positions with varying glass thicknesses. They install into cutouts in the door, with the front side of the hinge fastened securely into the backside of the hinge, allowing doors to open and close smoothly.

Ulasan Produk

Tidak ada ulasan