HUBBELL KILLARK Hazardous Location Wall Bracket

Sebelum PPN:
Rp1.399.900
Spesifikasi
ColorGray
FinishPowder Epoxy Paint
For use withV Series
IncludesWall Bracket
ItemHazardous Location Wall Bracket
MaterialAluminum
Mounting StyleWall
Overall Height (inch)4 1/2
Overall Length (inch)6
Overall Width (inch)5
StandardsClass I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4
UNSPSC39111902

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These splice boxes and mounts connect hazardous location lights to an electrical system. They help ensure the fixtures are properly connected and mounted to prevent them from becoming a safety hazard. They fit hazloc fixtures of a specific brand and series, and must be an exact match to maintain the class, division, and group rating of the fixture.

Ulasan Produk

Tidak ada ulasan