HUBBELL KILLARK Hazardous Location Mounting Splice Box (Kotak Sambungan)

Sebelum PPN:
Rp4.399.900
Spesifikasi
FinishPowder Epoxy Paint
For use withVM Series
ItemHazardous Location Mounting Splice Box 25 deg Stanchion
MaterialAluminum
Mounting StyleStanchion
Overall Height (inch)8 1/2
Overall Length (inch)14 9/10
Overall Width (inch)11 7/8
StandardsC22.2 No. 137-M1981, UL 1598 Listed and C22.2 No. 250-0-08, UL 1598A Listed, UL 844 Listed
UNSPSC39111902

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These splice boxes and mounts connect hazardous location lights to an electrical system. They help ensure the fixtures are properly connected and mounted to prevent them from becoming a safety hazard. They fit hazloc fixtures of a specific brand and series, and must be an exact match to maintain the class, division, and group rating of the fixture.

Ulasan Produk

Tidak ada ulasan