HOLLAENDER Handrail Section

Sebelum PPN:
Rp5.499.900
Spesifikasi
ColorSilver
Compatible Grainger Part Number50220, 50230, 50240, 50250, 50320, 50330, 50340
Compatible Manufacturer Model Number39K859, 39K860, 39K861, 39K862, 39K863, 39K864
FinishMill
Handrail Diameter (inch)1 7/8
Handrail ShapeRound
Includes(2) Posts, (2) Rails
Includes Mounting HardwareMounting Hardware Not Included
Includes ToeboardToe Board Not Included
ItemHandrail Section
MaterialAluminum
Mid-Rail Height (inch)21
Mounting Hole Diameter (inch)1/2
Mounting Plate Length (inch)5
Mounting Plate Width (in)5
Number of Mounting Holes4
Number of Rail Levels2
Overall Length (ft)6
Product TypeHandrail Section
Rail Mounting TypeFloor Mounted
Top Rail Height (inch)42
UNSPSC24101809

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan