HOLLAENDER Handrail Extension

Sebelum PPN:
Rp4.599.900 - Rp5.499.900
Spesifikasi
ColorSilver
Compatible Grainger Part Number50220, 50230, 50240, 50250, 50320, 50330, 50340
Compatible Manufacturer Model Number39K859, 39K860, 39K861, 39K862, 39K863, 39K864
FinishMill
Handrail Diameter (inch)1 7/8
Handrail ShapeRound
Includes(2) Rails, Post
Includes Mounting HardwareMounting Hardware Not Included
Includes ToeboardToe Board Not Included
ItemHandrail Extension
MaterialAluminum
Mid-Rail Height (inch)21
Mounting Hole Diameter (inch)1/2
Mounting Plate Length (inch)5
Mounting Plate Width (in)5
Number of Mounting Holes4
Number of Rail Levels2
Product TypeHandrail Extension
Rail Mounting TypeFloor Mounted
Top Rail Height (inch)42
UNSPSC24101809

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Handrail extensions include one post and handrails to attach to an existing handrail system that mounts on a flat surface.

Ulasan Produk

Tidak ada ulasan