WOLVERINE Grinding Wheel (Batu Gerinda Poles)

Sebelum PPN:
Rp60.900 - Rp119.900
Spesifikasi
Abrasive MaterialAluminum Oxide
GradeA24R
Grit24
ItemGrinding Wheel
Maximum Operating Speed (rpm)13300
Overall Thickness (inch)0.25
UNSPSC23131503

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose grinding wheels optimized for cutting and light grinding of carbon steel and stainless steel are made of bonded aluminum oxide. They can also be used on other ferrous metals and alloy steels. General purpose wheels are an economical choice for low grinding volumes and smaller jobs. Aluminum oxide is a strong, sharp, and durable abrasive that withstands heat and high speeds.

Ulasan Produk

Tidak ada ulasan