LPS General Purpose Anti-Seize Compound (Pelumas Ulir Anti Karat)

Sebelum PPN:
Rp989.900 - Rp1.799.900
Spesifikasi
50 State VOC CompliantYes
Anti-Seize BaseNickel
Anti-Seize ColorSilver
Anti-Seize ContainerBrush-Top Can
Anti-Seize TypeGeneral Purpose Anti-Seize
ConductiveYes
Flash Point (F)429
Maximum Operating Temperature (°F)2600
Maximum PressureNot Rated
Metal FreeNo
Military StandardMIL-PRF-907E
Minimum Operating Temperature (°F)-65
NSF RatingNot Rated
OdorlessNo
Primary AdditiveGraphite
UNSPSC15121515
USDA Certified Biobased ProductNo
VOC Content0 %
Water ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose anti-seize compounds can be used in a wide variety of applications to prevent threaded fasteners and close-fitting parts from locking together.

Ulasan Produk

Tidak ada ulasan