Legrand Flg LckInl Non-NEMA

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.199.900
Spesifikasi
Current Rating (A)50
Flange typeFlanged
GradeIndustrial
Housing ColorBlack
ItemFlanged Locking Inlet
MarketIndustrial
Mount TypeSurface
NEMA Plug ConfigurationNon-NEMA
Number of Blades4
Number of Poles3
Resistance PropertiesCorrosion Resistant
ShroudedNo
StandardsCSA Certified C22.2 No. 42, UL 498
UNSPSC39121406
Voltage Rating (V)125 AC
Wiring StyleStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Industrial inlets stand up to heavy repetitive use, impacts, corrosive environments, and hot/cold temperatures. They provide safe electrical connections in harsh and heavy-duty applications like plant floors, manufacturing facilities, and mills.

Ulasan Produk

Tidak ada ulasan