AMERI-VENT Flexible Pipe Section

Sebelum PPN:
Rp559.900
Spesifikasi
ColorSilver
Compatible with Fuel TypeLP Gas
Connection TypeSnap Lock
End TypeSnap Lock
For Media TypeAir
For Nominal Duct Diameter (inch)3
Gas Appliance CategoryCategory I
IncludesNot Applicable
Inside Diameter (inch)3
Interior TextureCorrugated
ItemChimney Liners
MaterialAluminum
Material Grade3003
Maximum Air FlowNot Applicable
Maximum Temperature Rating (°F)470
Number of Plys1
Outside Diameter (inch)3
Overall Length (ft)1
Product TypeGas Vent Pipe
SeriesFC
ShapeStraight
StandardsAGA, HUD, NBC, NFPA, UBC, UL
System of MeasurementInch
UNSPSC40101506
Wall Thickness (ga)26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flexible chimney liners, also known as flue liners, are made with heat- and corrosion-resistant materials that are folded like an accordion. This design allows them to bend and adjust into place as they are being installed. They are commonly used to retrofit an existing stone or mason chimney. This allows the original structure to remain in place while protecting it from further exposure to heat and particulates from exhaust gases.

Ulasan Produk

Tidak ada ulasan