FEDERAL SIGNAL Flashing LED Light Round (Lampu Strobo)

Sebelum PPN:
Rp2.299.900
Spesifikasi
Base MaterialPolycarbonate
Compatible Vehicle TypeNot Applicable
Electrical ConnectionPigtail
IP RatingNot Applicable
IncludesGrommet
Installation TypePermanent
ItemFlashing LED Light
Lens ColorAmber
Light ColorAmber
Light PatternFlashing
Light TypePerimeter Flashing Warning Light
Lighting TechnologyLED
Mount StyleRecessed
Mount TypeGrommet
Number of Bulbs10
Number of Flash Patterns1
Number of HeadsNot Applicable
Operating Voltage (V)12/24 DC
Overall Depth (inch)2
Overall Diameter (inch)4
Overall HeightNot Applicable
Overall LengthNot Applicable
Peak Beam IntensityNot Applicable
SAE Class RatingSAE J845 Class 1
SeriesSignalTech
ShapeRound
StandardsCA T13
UNSPSC25172901
Vehicle ClassNot Applicable
WattageNot Applicable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These flashing warning lights mount around the perimeter of a work vehicle to alert other motorists, work crews, and pedestrians of its presence. They have a low-profile, compact design for mounting to the outside surface of a vehicle.

Ulasan Produk

Tidak ada ulasan