Panduit Fiber Optic Splice Cassette

Sebelum PPN:
Rp17.999.900
Spesifikasi
Attenuation TypeStandard
ColorBlue
Front Connection TypeLC
ModeSingle Mode
Number of Fibers per Rear Connector12
Optical Fiber TypeOS2
Overall Depth (inch)6.98
Overall Height (inch)0.46
Overall Width (inch)3.67
Product TypeMPO Cassette
Rear Connection GenderMale
Rear Connection TypeMPO
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fiber optic MPO (multi-fiber push-on) cassettes are housings that have multiple fiber optic connector modules in the front and MPO connectors in the back. They are used in fiber optic patch panels and help organize cables, making them easier to identify for troubleshooting and routine maintenance.

Ulasan Produk

Tidak ada ulasan