MI-T-M Extension Wand For Canister Vacuum

Sebelum PPN:
Rp1.399.900
Spesifikasi
Attachment Product GroupingExtension Wands
Depth (inch)1 1/4
Diameter (inch)1 1/4
Fits Vacuum Models20X606, MV-1300-0GEV, MV-1300-HGEV, MV-1800-0GEV, MV-1800-HGEV
For Hose Diameter (inch)1 1/2
For Vacuum TypeCanister Vacuum
ItemExtension Wand
Length (inch)53 1/2
MaterialAluminum
UNSPSC47121607
Width (inch)1 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wands and extension wands expand the reach of a vacuum to clean overhead fixtures and high shelves or ledges. They also clean underneath equipment and furnishings. These wands attach to a compatible vacuum hose.

Ulasan Produk

Tidak ada ulasan