PEERLESS Extension Column Display Ceiling Mounts

Sebelum PPN:
Rp2.399.900 - Rp7.099.900
Spesifikasi
FeaturesNotched Design for Adjustment Without Disassembly, Provides Height Adjustment In 1 in Increments
FinishPowder Coated
IncludesAdjuster
Includes Mounting HardwareYes
ItemExtension Column
MaterialAluminum
Overall Depth (inch)3
Overall Load Capacity (lbs)500
Overall Width (inch)3
Product TypeExtension Column
StandardsRoHS Compliant, UL Listed
UNSPSC45111809

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fixed mounts fasten on walls and hold and support compatible televisions for viewing.

Ulasan Produk

Tidak ada ulasan