ALARM CONTROLS Exit Device

Sebelum PPN:
Rp7.099.900
Spesifikasi
ADA CompliantYes
ANSI Grade2
ANSI/BHMA FinishSatin Aluminum, Clear Anodized
Door Height - Maximum (inch)96
Door Thickness - Maximum (inch)1 3/4
Door Thickness - Minimum (inch)1 3/4
Door Width - Maximum (inch)36
Door Width - Minimum (inch)30
Fits Stile Width (inch)4
Hand OrientationNon-Handed
Includes16 ft 22 AWG 6 Conductor Cable, Door Cord
ItemExit Device
Ligature ResistantNot Ligature-Resistant
Lockset TypeElectrical/Mechanical
Outside Trim TypeNot Included
Performance Grade2
UNSPSC30171512
Voltage (V)30 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard push bars install on doors and are manually pushed to unlock and open doors, allowing quick exit from the building. Also called panic bars, they are compatible with cylindrical locksets.

Ulasan Produk

Tidak ada ulasan