LABCONCO Evaporation System

Sebelum PPN:
Rp809.999.900
Spesifikasi
IncludesNot Applicable
ItemEvaporation System
MaterialPTFE-Coated Aluminum
Motor TypeNon-Sparking, Brushless DC Motor
Operating Temperature - Maximum (°C)100
Operating Temperature - Minimum (°C)Zero
Overall Depth (inch)19
Overall Height (inch)13 1/2
Overall Width (inch)21 3/4
Product TypeN2/48 Dry Evaporation System
StandardsETL, UL 61010-1
UNSPSC40161701
Voltage (V)115

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dry evaporators move warm air onto samples to reduce liquid contents and separate solvents. Warm air is directed onto the sample from above to gently heat the same to encourage evaporation.

Ulasan Produk

Tidak ada ulasan