FUNCTIONAL DEVICES INC / RIB Enclosed Switching DC Power Single

Sebelum PPN:
Rp13.999.900
Spesifikasi
Continuous Output Current (A)9
Input Current (A)2.5
ItemDC Power Supply
Output Voltage - Maximum (V)120 AC
Overall Depth (inch)4.5
Overall Height (inch)4.5
Overall Width (inch)5.44
StandardsCE, RoHS, UL
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bench AC power supplies test transformers and Silicon Controlled Rectifiers (SCRs) and monitor AC line variations. They shield vital equipment from circuit breaker overload or power surges. Applications include R&D, production, and service industries.

Ulasan Produk

Tidak ada ulasan