FEDERAL SIGNAL Electronic Siren

Sebelum PPN:
Rp22.999.900
Spesifikasi
Alarm Volume (dB)121 @ 1 m - Maximum; 121 @ 1 m - Minimum; 111 @ 10 ft - Maximum; 111 @ 10 ft - Minimum
ColorGray
Connection TypeWire Leads
Control ProtocolDirect Wire
For LocationIndoor; Outdoor
IP RatingIP66; IP69K
Includes Mounting HardwareMounting Hardware Included
MaterialDie-Cast Aluminum
Mounting LocationConduit Mount
Mounting StyleSurface Mount
NEMA RatingNEMA 4X
Number of Sound Patterns3
Operating Current (A)0.12 @ 240V AC; 0.21 @ 120V AC; 0.5 @ 24V DC
Operating Temperature - Maximum (°F)150
Operating Temperature - Minimum (°F)-67
Operating Voltage (V)120 AC; 240 AC; 24 DC
Overall Depth (inch)10
Overall Length (inch)10-3/16
Overall Width (inch)10-3/16
Power SourceWire
Product TypeSiren
Sound ContinuityContinuous; Pulse
Sound TypeSiren
StandardscUL Listed; UL Listed
UNSPSC31160000
VibrationNo Vibration
Volume SelectionSelectable Volume

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Siren alarms create steady tones that rise and fall in pitch to better stand out against background noise.

Ulasan Produk

Tidak ada ulasan