GHENT Dry Erase Projection Board Porcelain

Sebelum PPN:
Rp19.999.900
Spesifikasi
Adjustable Height RangeNot Adjustable
Board ColorWhite
Board Frame MaterialAluminum
Depth (inch)1 7/8
Dry Erase Height (inch)48 1/2
Dry Erase Surface TypePorcelain
Dry Erase Width (inch)72 1/2
Frame ColorSilver
Frame MaterialAluminum
IncludesAccessory Tray, Eraser, L-Hangers, Maprail 2 inch, Marker
ItemDry Erase Projection Board
Mounting/Mobility TypeWall Mounted
UNSPSC44101604

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Projection anti-glare dry-erase boards, also called projection whiteboards, feature a matte finish that displays projected images without reflecting light to the audience.

Ulasan Produk

Tidak ada ulasan