SPECO TECHNOLOGIES Driver Universal

Sebelum PPN:
Rp6.099.900
Spesifikasi
Compatible Grainger Part NumberNot Applicable
Compatible Input Voltage (V)70
Driver Configuration1-Way
Enclosure StyleHorn
For Hazardous LocationNot Applicable
For LocationIndoor
Frequency Response - Maximum (kHz)5
Frequency Response - Minimum (Hz)300
Housing ColorGray
Housing MaterialAluminum
IP RatingNot Applicable
Impedance (ohm)16
IncludesTransformer
Includes TransformerTransformer Included
ItemRMS Driver
Mounting StyleNot Applicable
Number of ChannelsNot Applicable
Output Wattage (W)80
Output Wattage - Peak (W)100
Overall Depth (inch)7
Overall Height (inch)7
Overall Width (inch)3 1/4
Power StylePowered
Power VoltageNot Applicable
Sensitivity (dB)112
StandardsNDAA Complaint
UNSPSC52161512

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Horn speaker drivers connect to compatible horn speakers and generate the soundwaves that pass through the speaker horn, amplifying and directing them toward personnel.

Ulasan Produk

Tidak ada ulasan