AIPHONE Door Station Various Aiphone Products

Sebelum PPN:
Rp20.999.900
Spesifikasi
Communication StyleHands-Free
Compatible SeriesIE Series
Door Station InterfaceCall Buttons
For LocationOutdoor
IP RatingNot Applicable
IncludesMounting Hardware
Includes Mounting HardwareMounting Hardware Included
ItemDoor Station
Mounting StyleFlush Mount
Number of Wiring Conductors2
Operating Temperature - Maximum (°F)140
Operating Temperature - Minimum (°F)14
Operating Voltage (V)24 DC
Overall Depth (inch)2 1/2
Overall Height (inch)4 3/4
Overall Width (inch)4 3/4
Product TypeDoor Station
UNSPSC43221525
Wire ShieldingShielded

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Audio intercom stations are the primary components of an intercom system that send and receive audio to allow for communications between spaces. They are commonly used for access points to maintain a secure space and allow communication with people outside the safe area.

Ulasan Produk

Tidak ada ulasan